- Rethreading Type
- Hexagon Tool Shape
- 5/8-18 UNF Thread Size & Typ
- 1.25 in OD
| Material | Carbon Steel |
| Tool Shape | Hexagon |
| Threads per Inch | 18 |
| Thread Series | Inch |
| Outer Diameter - Metric | 31.75 mm |
| Thickness - Metric | 15.88 mm |
| Thread Type | UNF |
| Type | Rethreading |
| Die Construction | Standard |
| Thread Size & Type | 5/8-18 UNF |
| Die Size | 1 1/4 in |
| Weight | 0.2 LB |

