- Rethreading Type
- Hexagon Tool Shape
- 9/16-12 UNC Thread Size & Typ
- 1.0625 in OD
| Threads per Inch | 12 |
| Type | Rethreading |
| Outer Diameter - Metric | 26.99 mm |
| Thread Type | UNC |
| Tool Shape | Hexagon |
| Die Construction | Standard |
| Thread Size & Type | 9/16-12 UNC |
| Material | Carbon Steel |
| Thickness - Metric | 12.7 mm |
| Weight | 0.2 LB |

