- Right Hand Direction of Cut
- Non-Adjustable Type
- Round Tool Shape
- 3/8-18 NPT Thread Size & Typ
- 2 in OD
| Outer Diameter - Metric | 50.8 mm |
| Type | Non-Adjustable |
| Thickness - Metric | 15.88 mm |
| Threads per Inch | 18 |
| Material | Carbon Steel |
| Thread Size & Type | 3/8-18 NPT |
| Die Construction | Taper Pipe |
| Tool Shape | Round |
| Thread Type | NPT |
| Weight | 0.0 LB |

