- Adjustable Type
- Round Tool Shape
- 1 1/4-12 UNF Thread Size & Typ
- 3 in OD
| Tool Shape | Round |
| Thread Size & Type | 1 1/4-12 UNF |
| Type | Adjustable |
| Material | Carbon Steel |
| Outer Diameter - Metric | 76.2 mm |
| Thread Type | UNF |
| Threads per Inch | 12 |
| Thickness - Metric | 25.4 mm |
| Die Construction | Standard |
| Weight | 1.337 LB |

