- Adjustable Type
- Round Tool Shape
- 1 1/4-7 UNC Thread Size & Typ
- 3 in OD
| Outer Diameter - Metric | 76.2 mm |
| Thickness - Metric | 25.4 mm |
| Die Construction | Standard |
| Material | Carbon Steel |
| Thread Size & Type | 1 1/4-7 UNC |
| Tool Shape | Round |
| Threads per Inch | 7 |
| Type | Adjustable |
| Thread Type | UNC |
| Weight | 1.376 LB |

