- Adjustable Type
- Round Tool Shape
- 7/8-9 UNC Thread Size & Typ
- 2.5 in OD
| Thickness - Metric | 19.05 mm |
| Die Construction | Standard |
| Thread Size & Type | 7/8-9 UNC |
| Thread Type | UNC |
| Material | Carbon Steel |
| Type | Adjustable |
| Threads per Inch | 9 |
| Tool Shape | Round |
| Outer Diameter - Metric | 63.5 mm |
| Weight | 0.711 LB |

