Skip to content Skip to navigation menu
Cle-Line®C65384

C65384

3/4 10 0610 2 1/2
Item #103794140
  • Adjustable Type
  • Round Tool Shape
  • 3/4-10 UNC Thread Size & Typ
  • 2.5 in OD
Cle-Line®C65384
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Type
  • Round Tool Shape
  • 3/4-10 UNC Thread Size & Typ
  • 2.5 in OD
Tool Shape Round
Thickness - Metric 19.05 mm
Thread Type UNC
Type Adjustable
Die Construction Standard
Threads per Inch 10
Thread Size & Type 3/4-10 UNC
Material Carbon Steel
Outer Diameter - Metric 63.5 mm
Weight 0.714 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison