- Adjustable Type
- Round Tool Shape
- 1-12 UNF Thread Size & Typ
- 2 in OD
| Tool Shape | Round |
| Die Construction | Standard |
| Thickness - Metric | 15.88 mm |
| Thread Size & Type | 1-12 UNF |
| Threads per Inch | 12 |
| Outer Diameter - Metric | 50.8 mm |
| Thread Type | UNF |
| Material | Carbon Steel |
| Type | Adjustable |
| Weight | 0.304 LB |

