Skip to content Skip to navigation menu
Cle-Line®C65239

C65239

9/16 12 0610 1 1/2
Item #103751809
  • Adjustable Type
  • Round Tool Shape
  • 9/16-12 UNC Thread Size & Typ
  • 1.5 in OD
Cle-Line®C65239
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Type
  • Round Tool Shape
  • 9/16-12 UNC Thread Size & Typ
  • 1.5 in OD
Tool Shape Round
Die Construction Standard
Material Carbon Steel
Thickness - Metric 12.7 mm
Thread Size & Type 9/16-12 UNC
Type Adjustable
Thread Type UNC
Outer Diameter - Metric 38.1 mm
Threads per Inch 12
Weight 0.179 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison