Skip to content Skip to navigation menu
Cle-Line®C65197

C65197

5/16 18 0610 1 1/2
Item #103752640
  • Adjustable Type
  • Round Tool Shape
  • 5/16-18 UNC Thread Size & Typ
  • 1.5 in OD
Cle-Line®C65197
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Type
  • Round Tool Shape
  • 5/16-18 UNC Thread Size & Typ
  • 1.5 in OD
Threads per Inch 18
Tool Shape Round
Thickness - Metric 12.7 mm
Thread Size & Type 5/16-18 UNC
Type Adjustable
Outer Diameter - Metric 38.1 mm
Material Carbon Steel
Die Construction Standard
Thread Type UNC
Weight 0.196 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison