Skip to content Skip to navigation menu
Cle-Line®C65172

C65172

7/16 20 0610 1 IN
Item #103751807
  • Adjustable Type
  • Round Tool Shape
  • 7/16-20 UNF Thread Size & Typ
  • 1 in OD
Cle-Line®C65172
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Type
  • Round Tool Shape
  • 7/16-20 UNF Thread Size & Typ
  • 1 in OD
Die Construction Standard
Thread Type UNF
Thread Size & Type 7/16-20 UNF
Thickness - Metric 9.52 mm
Tool Shape Round
Outer Diameter - Metric 25.4 mm
Material Carbon Steel
Type Adjustable
Threads per Inch 20
Weight 0.056 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison