- Adjustable Type
- Round Tool Shape
- 3/8-24 UNF Thread Size & Typ
- 1 in OD
| Material | Carbon Steel |
| Type | Adjustable |
| Outer Diameter - Metric | 25.4 mm |
| Tool Shape | Round |
| Thread Type | UNF |
| Thread Size & Type | 3/8-24 UNF |
| Threads per Inch | 24 |
| Die Construction | Standard |
| Thickness - Metric | 9.52 mm |
| Weight | 0.059 LB |

