- Adjustable Type
- Round Tool Shape
- 3/8-16 UNC Thread Size & Typ
- 1 in OD
| Material | Carbon Steel |
| Thread Size & Type | 3/8-16 UNC |
| Die Construction | Standard |
| Outer Diameter - Metric | 25.4 mm |
| Thickness - Metric | 9.52 mm |
| Tool Shape | Round |
| Type | Adjustable |
| Thread Type | UNC |
| Threads per Inch | 16 |
| Weight | 0.06 LB |

