- Adjustable Type
- Round Tool Shape
- #8-32 UNC Thread Size & Typ
- 1 in OD
| Tool Shape | Round |
| Threads per Inch | 32 |
| Material | Carbon Steel |
| Outer Diameter - Metric | 25.4 mm |
| Thread Size & Type | #8-32 UNC |
| Die Construction | Standard |
| Thread Type | UNC |
| Thickness - Metric | 9.52 mm |
| Type | Adjustable |
| Weight | 0.082 LB |

