- Inch
- 1/8-27 NPS Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS Material
- Bright Coating
| Shank Square Length | 0.375 in |
| Material | HSS |
| Shank Square Width | 0.328 in |
| Thread Size - Decimal | 0.125 in |
| No. of Flutes | 4 |
| Shank Square Length - Metric | 9.52 mm |
| Shank End Feature | Square |
| Overall Length | 2.125 in |
| Thread Per Inch | 27 |
| Operation Type | Thru-Hole |
| Chamfer Type | Semi-Bottoming |
| Thread Length | 0.75 in |
| Interrupted Thread | No |
| Thread Size & Type | 1/8-27 NPS |
| Diameter - Fraction | 1/8 in |
| Standard Projection | 0.312 in |
| Diameter - Decimal | 0.125 in |
| Thread Length - Metric | 19.05 mm |
| Thread Type | NPS |
| Blank Construction | USCTI Table 311 |
| Shank Size - Metric | 11.11 mm |
| Thread Size | 1/8 in |
| Truncated Threads | No |
| Tap Type | Pipe |
| Spiral Point | No |
| Ground Threads | Yes |
| Thread Size - Metric | 3.17 mm |
| Direction of Cut | Right Hand |
| Shank Square Width - Metric | 8.33 mm |
| Thread Creation | Thread Cutting |
| Weight | 0.0 LB |

