- 16.75 mm Diameter
- 7.2441 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length | 2.3228 in |
| Shank Size | 0.6594 in |
| Material | HSS |
| Point Angle | 118 degree |
| Overall Length | 7.2441 in |
| Diameter - Metric | 16.75 mm |
| Shank Length - Metric | 59 mm |
| Coating | Bright |
| Shank Type | Straight |
| Drill Style | Jobber |
| Diameter - Decimal | 0.6594 in |
| Flute Length - Metric | 125 mm |
| Shank Size - Metric | 16.75 mm |
| No. of Flutes | 2 |
| Flute Length | 4.9213 in |
| Weight | 0.0 LB |

