Skip to content Skip to navigation menu
Cle-Line®C62924

C62924

16.5MM 1898 GP BRITE JOBBER DRILL
Item #103750751
  • 16.50 mm Diameter
  • 7.2441 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C62924
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16.50 mm Diameter
  • 7.2441 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Length 2.3228 in
Flute Length - Metric 125 mm
Drill Style Jobber
Overall Length 7.2441 in
Diameter - Metric 16.50 mm
Point Angle 118 degree
Diameter - Decimal 0.6496 in
Coating Bright
Flute Length 4.9213 in
No. of Flutes 2
Shank Type Straight
Shank Size 0.6496 in
Shank Length - Metric 59 mm
Shank Size - Metric 16.5 mm
Material HSS
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison