
- 13.80 mm Diameter
- 6.2992 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Material | HSS |
Drill Style | Jobber |
Diameter - Decimal | 0.5433 in |
Shank Size - Metric | 13.8 mm |
No. of Flutes | 2 |
Shank Length - Metric | 52 mm |
Overall Length | 6.2992 in |
Shank Length | 2.0472 in |
Point Angle | 118 degree |
Diameter - Metric | 13.80 mm |
Flute Length | 4.252 in |
Shank Size | 0.5433 in |
Shank Type | Straight |
Flute Length - Metric | 108 mm |
Coating | Bright |
Weight | 0.0 LB |
