
- 9.70 mm Diameter
- 5.2362 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Diameter - Decimal | 0.3819 in |
Shank Size | 0.3819 in |
Shank Length - Metric | 46 mm |
Overall Length | 5.2362 in |
Point Angle | 118 degree |
Shank Length | 1.811 in |
Flute Length | 3.4252 in |
Diameter - Metric | 9.70 mm |
Drill Style | Jobber |
Shank Type | Straight |
Flute Length - Metric | 87 mm |
No. of Flutes | 2 |
Shank Size - Metric | 9.7 mm |
Coating | Bright |
Material | HSS |
Weight | 0.7 LB |
