Skip to content Skip to navigation menu
Cle-Line®C62894

C62894

9.6MM 1898 GP BRITE JOBBER DRILL
Item #103748973
  • 9.60 mm Diameter
  • 5.2362 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C62894
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9.60 mm Diameter
  • 5.2362 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Type Straight
Flute Length 3.4252 in
Point Angle 118 degree
Diameter - Decimal 0.378 in
Coating Bright
Shank Size 0.378 in
Shank Size - Metric 9.6 mm
Diameter - Metric 9.60 mm
Overall Length 5.2362 in
No. of Flutes 2
Flute Length - Metric 87 mm
Material HSS
Shank Length 1.811 in
Drill Style Jobber
Shank Length - Metric 46 mm
Weight 0.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison