
- 7.10 mm Diameter
- 4.2913 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Drill Style | Jobber |
Shank Length - Metric | 40 mm |
Overall Length | 4.2913 in |
Shank Type | Straight |
Shank Size | 0.2795 in |
Shank Length | 1.5748 in |
Flute Length - Metric | 69 mm |
Coating | Bright |
Material | HSS |
No. of Flutes | 2 |
Shank Size - Metric | 7.1 mm |
Diameter - Metric | 7.10 mm |
Flute Length | 2.7165 in |
Point Angle | 118 degree |
Diameter - Decimal | 0.2795 in |
Weight | 0.4 LB |
