
- 5.40 mm Diameter
- 3.6614 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Shank Size - Metric | 5.4 mm |
Point Angle | 118 degree |
Flute Length - Metric | 57 mm |
Diameter - Metric | 5.40 mm |
Coating | Bright |
Overall Length | 3.6614 in |
Material | HSS |
Shank Type | Straight |
Drill Style | Jobber |
Diameter - Decimal | 0.2126 in |
Shank Length - Metric | 36 mm |
Shank Length | 1.4173 in |
Shank Size | 0.2126 in |
No. of Flutes | 2 |
Flute Length | 2.2441 in |
Weight | 0.4 LB |
