Skip to content Skip to navigation menu
Cle-Line®C62820

C62820

2.35MM 1898 GP BRITE JOBBER DRILL
Item #103751304
  • 2.35 mm Diameter
  • 2.0866 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C62820
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.35 mm Diameter
  • 2.0866 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 27 mm
Shank Size 0.0925 in
Diameter - Decimal 0.0925 in
Flute Length 1.063 in
Material HSS
Shank Type Straight
Point Angle 118 degree
Shank Size - Metric 2.35 mm
No. of Flutes 2
Coating Bright
Diameter - Metric 2.35 mm
Drill Style Jobber
Overall Length 2.0866 in
Shank Length 1.0236 in
Shank Length - Metric 26 mm
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison