
- 1.80 mm Diameter
- 1.811 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Point Angle | 118 degree |
Diameter - Metric | 1.80 mm |
Overall Length | 1.811 in |
Shank Length | 0.9449 in |
Shank Length - Metric | 24 mm |
Shank Size | 0.0709 in |
Flute Length - Metric | 22 mm |
Shank Type | Straight |
No. of Flutes | 2 |
Drill Style | Jobber |
Shank Size - Metric | 1.8 mm |
Diameter - Decimal | 0.0709 in |
Coating | Bright |
Material | HSS |
Flute Length | 0.8661 in |
Weight | 0.1 LB |
