Skip to content Skip to navigation menu
Cle-Line®C62157

C62157

12 24 0411 MRO SPPT PLUG
Item #103752558
  • Inch
  • #12-24 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
  • 2 Flutes
+ Show More + Show Less
Cle-Line®C62157
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • #12-24 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
Thread Size - Metric 5.49 mm
Thread Length 0.9375 in
Diameter - Decimal 0.216 in
Thread Length - Metric 23.81 mm
Thread Size & Type #12-24 UNC
Shank End Feature Square
Thread Creation Thread Cutting
Shank Square Length - Metric 7.14 mm
Spiral Point Yes
No. of Flutes 2
Shank Size - Metric 5.59 mm
Thread Size - Decimal 0.216 in
Thread Per Inch 24
Chamfer Type Plug
Interrupted Thread No
Overall Length 2.375 in
Shank Square Width 0.165 in
Thread Type UNC
Thread Size #12
Thread Limit H3
Operation Type Thru-Hole
Shank Square Width - Metric 4.19 mm
Blank Construction USCTI Table 302
Tap Type Machine
Material HSS
Ground Threads Yes
Direction of Cut Right Hand
Truncated Threads No
Shank Square Length 0.2812 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison