
- Inch
- 7/8-14 UNF Thread Size & Type
- Bottoming Chamfer Type
- HSS Material
- Bright Coating
Material | HSS |
No. of Flutes | 4 |
Thread Creation | Thread Cutting |
Thread Type | UNF |
Shank Size - Metric | 17.7 mm |
Thread Size - Metric | 22.22 mm |
Truncated Threads | No |
Tap Type | Hand |
Blank Construction | USCTI Table 302 |
Diameter - Decimal | 0.875 in |
Overall Length | 4.6875 in |
Shank Square Width | 0.11 in |
Thread Length | 2.2188 in |
Diameter - Fraction | 7/8 in |
Operation Type | Blind Hole |
Thread Limit | H4 |
Shank End Feature | Square |
Direction of Cut | Right Hand |
Chamfer Type | Bottoming |
Thread Per Inch | 14 |
Thread Length - Metric | 56.36 mm |
Shank Square Width - Metric | 2.79 mm |
Thread Size - Decimal | 0.875 in |
Interrupted Thread | No |
Ground Threads | Yes |
Spiral Point | No |
Shank Square Length - Metric | 4.76 mm |
Thread Size & Type | 7/8-14 UNF |
Shank Square Length | 0.1875 in |
Weight | 0.0 LB |
