- 7/8 in Diameter
- HSS Material
- Straight Shank Type
- Spiral Flute Type
| Material | HSS |
| Flute Length | 5 in |
| Overall Length | 7 in |
| Shank Type | Straight |
| Weight | 0.0 LB |
| Material | HSS |
| Flute Length | 5 in |
| Overall Length | 7 in |
| Shank Type | Straight |
| Weight | 0.0 LB |