Skip to content Skip to navigation menu
Cle-Line®C36018

C36018

2618 1/2" G&B Construction Reamer Hex Shank Car Length
Item #113829431
  • 1/2 in Diameter
  • HSS Material
  • Straight Shank Type
  • Spiral Flute Type
Cle-Line®C36018
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Diameter
  • HSS Material
  • Straight Shank Type
  • Spiral Flute Type
Flute Length 4 in
Shank Type Straight
Material HSS
Overall Length 5.25 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison