
- 1 1/4 in Diameter
- HSS Material
- Straight Shank Type
- Spiral Flute Type
Shank Type | Straight |
Overall Length | 9.375 in |
Flute Length | 7.375 in |
Material | HSS |
Weight | 0.0 LB |

Shank Type | Straight |
Overall Length | 9.375 in |
Flute Length | 7.375 in |
Material | HSS |
Weight | 0.0 LB |