- 1 1/16 in Diameter
- HSS Material
- Straight Shank Type
- Spiral Flute Type
| Flute Length | 7.375 in |
| Shank Type | Straight |
| Material | HSS |
| Overall Length | 9.375 in |
| Weight | 0.0 LB |
| Flute Length | 7.375 in |
| Shank Type | Straight |
| Material | HSS |
| Overall Length | 9.375 in |
| Weight | 0.0 LB |