Skip to content Skip to navigation menu
Cle-Line®C30177

C30177

Recips Metal Cutting 6"x3/4"x0.035" 24T (50/Tube)
Item #113829405
  • 6 in Overall Length
  • 24
  • Bi-Metal - 8% Cobalt Material
Cle-Line®C30177
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Overall Length
  • 24
  • Bi-Metal - 8% Cobalt Material
Width 0.75 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison