Skip to content Skip to navigation menu
Cle-Line®C30101

C30101

Demolition Recips Wood Cutting 6"x7/8"0.062" 6T (5/Card)
Item #113829344
  • 6 in Overall Length
  • 6
  • Bi-Metal - 8% Cobalt Material
Cle-Line®C30101
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Overall Length
  • 6
  • Bi-Metal - 8% Cobalt Material
Width 0.875 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison