Skip to content Skip to navigation menu
Cle-Line®C26146

C26146

T - 6000 Turtle Back Tooth 1"x0.035" 3/4T
Item #113829335
  • 3/4 TPI
  • Bi-Metal - 8% Cobalt Material
  • Turtle Back Tooth Type
Cle-Line®C26146
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 TPI
  • Bi-Metal - 8% Cobalt Material
  • Turtle Back Tooth Type
Thickness 0.035 in
Width 1 in
TPI 3/4
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison