Skip to content Skip to navigation menu
Cle-Line®C26128

C26128

Narrow Width Bands 1/2"x0.025" 8/12T
Item #113829305
  • 8/12 TPI
  • Bi-Metal - 8% Cobalt Material
  • Narrow Width Type
Cle-Line®C26128
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8/12 TPI
  • Bi-Metal - 8% Cobalt Material
  • Narrow Width Type
TPI 8/12
Width 0.5 in
Thickness 0.025 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison