- 12 in Overall Length
- 0.025 in Thickness
- 0.5 in Width
- 18/24 TPI
| Material | Bi-Metal, High Speed Steel |
| Width | 0.5 in |
| Thickness | 0.025 in |
| Weight | 0.0 LB |
| Material | Bi-Metal, High Speed Steel |
| Width | 0.5 in |
| Thickness | 0.025 in |
| Weight | 0.0 LB |