Skip to content Skip to navigation menu
Cle-Line®C25244-10

C25244-10

Hacksaw 12"x1/2"x0.025" 24T (10/pk)
Item #113829274
  • 12 in Overall Length
  • 0.025 in Thickness
  • 0.5 in Width
  • 24 TPI
Cle-Line®C25244-10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 in Overall Length
  • 0.025 in Thickness
  • 0.5 in Width
  • 24 TPI
Material Bi-Metal, High Speed Steel
Width 0.5 in
Thickness 0.025 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison