Skip to content Skip to navigation menu
Cle-Line®C25242

C25242

Hacksaw 12"x1/2"x0.025" 14T
Item #113829271
  • 12 in Overall Length
  • 0.025 in Thickness
  • 0.5 in Width
  • 14 TPI
Cle-Line®C25242
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 in Overall Length
  • 0.025 in Thickness
  • 0.5 in Width
  • 14 TPI
Width 0.5 in
Material Bi-Metal, High Speed Steel
Thickness 0.025 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison