Skip to content Skip to navigation menu
Cle-Line®C25208

C25208

T-5000 Heavy Set 2"x0.063" 2/3T
Item #113829262
  • 2/3 TPI
  • Bi-Metal - 8% Cobalt Material
  • Protective Tooth Type
Cle-Line®C25208
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2/3 TPI
  • Bi-Metal - 8% Cobalt Material
  • Protective Tooth Type
TPI 2/3
Width 2 in
Thickness 0.063 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison