Skip to content Skip to navigation menu
Cle-Line®C25207

C25207

T-5000 Heavy Set 1-1/2"x0.050" 5/7T
Item #113829260
  • 5/7 TPI
  • Bi-Metal - 8% Cobalt Material
  • Protective Tooth Type
Cle-Line®C25207
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/7 TPI
  • Bi-Metal - 8% Cobalt Material
  • Protective Tooth Type
TPI 5/7
Width 1.5 in
Thickness 0.05 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison