Skip to content Skip to navigation menu
Cle-Line®C25197

C25197

T-4000 Protective Tooth 1-1/4"x0.042" 4/6T
Item #113829242
  • 4/6 TPI
  • Bi-Metal - 8% Cobalt Material
  • Protective Tooth Type
Cle-Line®C25197
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4/6 TPI
  • Bi-Metal - 8% Cobalt Material
  • Protective Tooth Type
Width 1.25 in
TPI 4/6
Thickness 0.042 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison