Skip to content Skip to navigation menu
Cle-Line®C25191

C25191

T-3000 Reinforced Tooth 1-1/2"x0.050" 3/4T
Item #113829232
  • 3/4 TPI
  • Bi-Metal - 8% Cobalt Material
  • Duplex Tooth Type
Cle-Line®C25191
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 TPI
  • Bi-Metal - 8% Cobalt Material
  • Duplex Tooth Type
Thickness 0.05 in
Width 1.5 in
TPI 3/4
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison