Skip to content Skip to navigation menu
Cle-Line®C25188

C25188

T-3000 Reinforced Tooth 1-1/4"x0.042" 3/4T
Item #113829226
  • 3/4 TPI
  • Bi-Metal - 8% Cobalt Material
  • Duplex Tooth Type
Cle-Line®C25188
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 TPI
  • Bi-Metal - 8% Cobalt Material
  • Duplex Tooth Type
Thickness 0.042 in
TPI 3/4
Width 1.25 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison