Skip to content Skip to navigation menu
Cle-Line®C25167

C25167

T-2000 Positive Rake Tooth 3/4"x0.035" 5/7T
Item #113829196
  • 5/7 TPI
  • Bi-Metal - 8% Cobalt Material
  • Positive Rake Tooth Type
Cle-Line®C25167
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/7 TPI
  • Bi-Metal - 8% Cobalt Material
  • Positive Rake Tooth Type
TPI 5/7
Width 0.75 in
Thickness 0.035 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison