Skip to content Skip to navigation menu
Cle-Line®C25153

C25153

T-1000 Straight Tooth 3/4"x0.035" 14T Wavy
Item #113829174
  • 14 TPI
  • Bi-Metal - 8% Cobalt Material
  • Straight Tooth Type
Cle-Line®C25153
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 TPI
  • Bi-Metal - 8% Cobalt Material
  • Straight Tooth Type
TPI 14
Width 0.75 in
Thickness 0.035 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison