Skip to content Skip to navigation menu
Cle-Line®C25143

C25143

Narrow Width Bands 1/2"x0.025" 18T Wavy
Item #113829159
  • 18 TPI
  • Bi-Metal - 8% Cobalt Material
  • Narrow Width Type
Cle-Line®C25143
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 18 TPI
  • Bi-Metal - 8% Cobalt Material
  • Narrow Width Type
Width 0.5 in
Thickness 0.025 in
TPI 18
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison