Skip to content Skip to navigation menu
Cle-Line®C24998

C24998

1887 7/8" 22MM X 1-1/2" HOLE SAW M3
Item #115113097
  • 7/8 in Diameter
  • HSS Material
Cle-Line®C24998
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/8 in Diameter
  • HSS Material
Thickness 1.5 in
Material HSS
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison