Skip to content Skip to navigation menu
Cle-Line®C24358

C24358

1898T, 6.60MM JOBBER DRILL, TIN
Item #104544662
  • 6.60 mm Diameter
  • 3.9764 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C24358
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6.60 mm Diameter
  • 3.9764 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Length 1.4961 in
Shank Size - Metric 6.6 mm
Point Angle 118 degree
Overall Length 3.9764 in
Flute Length 2.4803 in
Material HSS
Diameter - Decimal 0.2598 in
Coating TiN
Shank Type Straight
Shank Size 0.2598 in
Drill Style Jobber
Shank Length - Metric 38 mm
No. of Flutes 2
Diameter - Metric 6.60 mm
Flute Length - Metric 63 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison