Skip to content Skip to navigation menu
Cle-Line®C24353

C24353

1898T, 5.50MM JOBBER DRILL, TIN
Item #104544262
  • 5.50 mm Diameter
  • 3.6614 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C24353
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.50 mm Diameter
  • 3.6614 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Diameter - Metric 5.50 mm
Point Angle 118 degree
Flute Length - Metric 57 mm
Shank Length 1.4173 in
Shank Size - Metric 5.5 mm
Drill Style Jobber
Shank Length - Metric 36 mm
Coating TiN
Flute Length 2.2441 in
Diameter - Decimal 0.2165 in
No. of Flutes 2
Material HSS
Overall Length 3.6614 in
Shank Size 0.2165 in
Shank Type Straight
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison