Skip to content Skip to navigation menu
Cle-Line®C24337

C24337

1898T, 3.20MM JOBBER DRILL, TIN
Item #104527441
  • 3.20 mm Diameter
  • 2.5591 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C24337
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.20 mm Diameter
  • 2.5591 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 36 mm
Diameter - Decimal 0.126 in
Overall Length 2.5591 in
Shank Length 1.1418 in
Flute Length 1.4173 in
Shank Type Straight
Shank Size 0.126 in
No. of Flutes 2
Material HSS
Diameter - Metric 3.20 mm
Coating TiN
Shank Size - Metric 3.2 mm
Point Angle 118 degree
Shank Length - Metric 29 mm
Drill Style Jobber
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison