Skip to content Skip to navigation menu
Cle-Line®C24335

C24335

1898T, 3.00MM JOBBER DRILL, TIN
Item #104542070
  • 3.00 mm Diameter
  • 2.4016 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C24335
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.00 mm Diameter
  • 2.4016 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 33 mm
Shank Size - Metric 3 mm
Point Angle 118 degree
Shank Length - Metric 28 mm
Diameter - Metric 3.00 mm
Material HSS
No. of Flutes 2
Drill Style Jobber
Overall Length 2.4016 in
Shank Size 0.1181 in
Coating TiN
Shank Type Straight
Shank Length 1.1024 in
Flute Length 1.2992 in
Diameter - Decimal 0.1181 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison